1-13/16 in. Plastic,Steel Guide Roller (Pack of 2)
1-13/16 in. Plastic,Steel Guide Roller (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 250-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- With 7/8" roller
- Spring Loaded
- Top Mount
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7/8
- Hardware Type:
- Guide Roller
- Length:
- 1-13/16
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Package Quantity:
- Pack of 2
- UPC:
- 635148092701