This product requires certification to purchase.

1-1/4 in. 2500# 304L Stainless Steel and Graphite IR Spiral Gasket

Lamons Gasket

1-1/4 in. 2500# 304L Stainless Steel and Graphite IR Spiral Gasket

  • Fast #
  • Part #SWG25004GSSIRH
  • Item #4883784
  • Manufacturer Part #SWG25004GIRH
3.9 out of 5 Customer Rating
Brand image
Lamons Gasket

1-1/4 in. 2500# 304L Stainless Steel and Graphite IR Spiral Gasket

  • Fast #
  • Part #SWG25004GSSIRH
  • Item #4883784
  • Manufacturer Part #SWG25004GIRH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
1-1/4 in
Fitting Type:
Spiral Wound Gasket
IAPMO Listed:
No
Material:
Stainless Steel, Graphite
Material Type:
304L
NSF Certified:
No
UL Listed:
No