This product requires certification to purchase.

1-1/4 in. 3000# 304L Stainless Steel Threadolet

1-1/4 in. 3000# 304L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS4LH
  • Item #163671
  • Manufacturer Part #TOLS4LH
3.3 out of 5 Customer Rating

1-1/4 in. 3000# 304L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS4LH
  • Item #163671
  • Manufacturer Part #TOLS4LH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
1-1/4 in
Fitting Type:
Threadolet
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No