1-1/4 in. Cast Copper x Male 90 Degree Elbow
1-1/4 in. Cast Copper x Male 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Dezincification resistant
- The 90°elbow features a solder cup and male NPT thread
- The fitting provides a means of changing the pipeline direction 90°, as well as adapting from a solder connection to a threaded connection
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
- NIBCO® copper fittings are backed by a 50-year limited warranty
- Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Sweat
- End Connection 2:
- MNPT
- End Connections:
- Sweat x MNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Elbow, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923299918