1-1/4 in. Compression x IPS Straight HDPE Transition Fitting
1-1/4 in. Compression x IPS Straight HDPE Transition Fitting
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- PE to steel transition joint is stronger than the PE pipe
- The riser utilizes an o-ring design for added protection
- All products are protected with an electrostatically-applied, fusion-bonded epoxy powder coating specifically designed for the exterior of gas petroleum pipelines
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513, ASTM F-1973
- End Connection 1:
- MPT
- End Connection 2:
- Compression
- End Connections:
- MPT x Compression
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- HDPE