1-1/4 in. FNPT Global Brass Tee

Part #IBRLFTH  |  Item #3816216  |  Manufacturer Part #XNL106-20

$40.81 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 5
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IBRLFTA | Mfr. Part #XNL106-02

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.60 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IBRLFTB | Mfr. Part #XNL106-04

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.06 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IBRLFTC | Mfr. Part #XNL106-06

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.33 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 1/2 in

    Part #IBRLFTD | Mfr. Part #XNL106-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.39 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 3/4 in

    Part #IBRLFTF | Mfr. Part #XNL106-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.38 /EACH

    Added to your cart. View Cart
  • 1 in x 1 in x 1 in

    Part #IBRLFTG | Mfr. Part #XNL106-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.08 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBRLFTH | Mfr. Part #XNL106-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.81 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBRLFTJ | Mfr. Part #XNL106-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $56.13 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 2 in

    Part #IBRLFTK | Mfr. Part #XNL106-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $91.97 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBRLFTL | Mfr. Part #XNL106-40

    Call for Pricing
    Call for Pricing
    Call us for price
    $181.70 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBRLFTM | Mfr. Part #XNL106-48

    Call for Pricing
    Call for Pricing
    Call us for price
    $273.45 /EACH

    Added to your cart. View Cart

Product Details

  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18

ASME Specifications: ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18

ASTM Specifications: ASTM B-584-06A

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight, Tee

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Global

Pressure Class: 125#

Schedule Class: 40, Standard

Temperature Range: -20 to 400 Deg F

Weight: 1.47