1-1/4 in. FPT 150# Domestic Black Malleable Iron Cross

Part #BCRH  |  Item #53510  |  Manufacturer Part #0310070404

$37.11 EACH
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #BCRD | Mfr. Part #0310069802

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.34 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #BCRF | Mfr. Part #0310070008

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.56 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #BCRG | Mfr. Part #0310070206

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.87 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #BCRH | Mfr. Part #0310070404

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.11 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #BCRJ | Mfr. Part #0310070602

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.99 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #BCRK | Mfr. Part #0310070800

    Call for Pricing
    Call for Pricing
    Call us for price
    $75.61 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • 150#
  • Threaded
  • Domestic

Documents

Specifications

ASME Specifications: ASME B1 20.1, ASME B16.3

ASTM Specifications: ASTM A-197

Application: Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing

Coating: Black

End Connection 1: FPT

End Connection 2: FPT

End Connection 3: FPT

End Connection 4: FPT

End Connections: FPT x FPT x FPT x FPT

FM Approved: Yes

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1-1/4 in

Fitting Size 4: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Cross, Straight

Material: Malleable Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pressure Class: 150#

Schedule Class: Standard

UL Listed: Yes

Weight: 1.44