1-1/4 in. FTG x Copper Street Clean and Bagged 45 Degree Elbow

Part #CBCS4H  |  Manufacturer Part #9046500CB

$50.11 EACH
(Pricing is for 1-1/4 in)
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
  • 1/2 in

    Part #CBCS4D | Mfr. Part #9046200CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.47 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #CBCS4F | Mfr. Part #9046300CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.24 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #CBCS4G | Mfr. Part #9046400CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.93 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CBCS4H | Mfr. Part #9046500CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.11 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBCS4J | Mfr. Part #9046600CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $62.51 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #CBCS4K | Mfr. Part #9046700CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $99.37 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CBCS4L | Mfr. Part #9046800CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $215.80 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #CBCS4M | Mfr. Part #9046900CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $274.50 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ASME Specifications: [ASME B16.18, ASME B16.22]

Application: Medical Gas

Clean Bagged: Yes

Elbow Degree: 45

End Connection 1: FTG

End Connection 2: Copper

End Connections: FTG x Copper

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 14]