1-1/4 in. IPS Plastic Compression Coupling
1-1/4 in. IPS Plastic Compression Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- HDPE Pipe
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Compression, Coupling
- Material:
- Plastic
- Material Type:
- 2406
- NSF Certified:
- No
- Schedule Class:
- SDR 11