This product requires certification to purchase.

1-1/4 in. Copper Tee (Clean & Bagged, 1-3/8 in. OD)

1-1/4 in. Copper Tee (Clean & Bagged, 1-3/8 in. OD)

  • Fast #
  • Part #CBCTH
  • Item #301925
  • Manufacturer Part #9100050CB
5 out of 5 Customer Rating

1-1/4 in. Copper Tee (Clean & Bagged, 1-3/8 in. OD)

  • Fast #
  • Part #CBCTH
  • Item #301925
  • Manufacturer Part #9100050CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
Yes
Diameter - Outside:
1-3/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Tee
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923304605