1-1/4 in. Copper Union (Clean & Bagged, 1-3/8 in. OD)
1-1/4 in. Copper Union (Clean & Bagged, 1-3/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 1600-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- Yes
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Union
- Length:
- 2-3/25 in
- Material:
- Wrot Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 683264330818