1-1/4 in. Threaded 150# Black Malleable Iron 90 Degree Elbow
Part #IB9H | Item #160848 | Manufacturer Part #ZMBL9006
Product Details
- Manufacturer may vary by location
- Coating: Black
- Material: Malleable Iron
- Rating: 150#
- Import
- Threaded
Documents
Specifications
ASME Specifications: [ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39]
ASTM Specifications: [ASTM A-153, ASTM A-197]
Application: Fire Protection
Coating: Black
Elbow Degree: 90
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Straight
Material: Malleable Iron
Maximum Pressure: 150 psi
Origin: Global
Pressure Class: 150#
Product Type: Threaded Fitting
Temperature Range: -20 to 550 Deg F
Type: IB9H
UL Listed: Yes