1-1/4 in. x 20 ft. PVC-DWV Schedule 40 Plain End Pipe

Part #P40PH20  |  Item #37233  |  Manufacturer Part #PVC 07100 0800

$74.00 Per 20 FT

$3.7 per FOOT

74.0

View All Sizes
Packaging Info:
  • Quantity Per 
  • Foot: 1
  • Stick: 20
  • Lift: 3920

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #P40P1020 | Mfr. Part #PVC 07910 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,306.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #P40P1220 | Mfr. Part #PVC 07912 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,730.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #P40P1420 | Mfr. Part #PVC 07914 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,664.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #P40P1620 | Mfr. Part #PVC 07916 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,359.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #P40P1820 | Mfr. Part #22687

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,440.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #P40P2020 | Mfr. Part #22702

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,815.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #P40P2420 | Mfr. Part #22704

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,628.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #P40PD20 | Mfr. Part #PVC 04005 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #P40PF20 | Mfr. Part #PVC 04007 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #P40PG20 | Mfr. Part #PVC 04010 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $58.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40PH20 | Mfr. Part #PVC 07100 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $74.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40PJ20 | Mfr. Part #PVC 07112 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $86.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #P40PK20 | Mfr. Part #PVC 07200 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $116.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #P40PL20 | Mfr. Part #PVC 04025 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $192.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #P40PM20 | Mfr. Part #PVC 07300 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $234.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #P40PP20 | Mfr. Part #PVC 07400 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $315.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #P40PS20 | Mfr. Part #PVC 07500 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,110.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #P40PU20 | Mfr. Part #PVC 07600 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $594.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #P40PX20 | Mfr. Part #PVC 07800 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $927.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: 1-1/4 in. x 20 ft. PVC-DWV Schedule 40 Plain End Pipe /$3.70

Product Details

  • PVC Schedule 40 White pipe with red print that is Dual Marked for DWV and Pressure Applications
  • PVC Schedule 40 Pipe is used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • PVC Schedule 40 Pipe is used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • For use where systems will not exceed 140 F
  • Part of the TrueFit® system and Made in the USA

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM D-2667

Application: DWV, Pressure, Sewer, Storm Drainage

Color Finish: White

Color Finish Category: Whites

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End x Plain End

FM Approved: No

Grade: 1

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

Outside Diameter: 1-33/50 in

Pipe Tubing Size: 1-1/4 in

Pipe Wall Type: Solid

Pressure Class: 370 psi

Product Type: Plastic Drainage Pipe

Schedule Class: 40

Wall Thickness: 0.14 in