This product requires certification to purchase.

1-1/4 in. 45 Degree DWV and Street ABS Elbow

1-1/4 in. 45 Degree DWV and Street ABS Elbow

  • Fast #
  • Part #ADWVS4H
  • Item #7899732
  • Manufacturer Part #3016
3.2 out of 5 Customer Rating

1-1/4 in. 45 Degree DWV and Street ABS Elbow

  • Fast #
  • Part #ADWVS4H
  • Item #7899732
  • Manufacturer Part #3016
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
45°
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
DWV, Street
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS, ABS DWV
NSF Certified:
No
UL Listed:
No