1-1/4 in. PVC DWV Wye

1-1/4 in. PVC DWV Wye

Brand image

1-1/4 in. PVC DWV Wye

  • Part #PDWVYH
  • Item #115429
  • Manufacturer Part #PVC 00600 0600
4.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 35 PT: 1715
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up:
  • Shipping: Available for immediate shipment

All Sizes

Product Details

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure Applications
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
FPT
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Schedule Class:
40
Temperature Range:
32 to 140 Deg F

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';