1-1/4 x 0.215 in. x 20 ft. Threaded Schedule 80 PVC Plastic Well Casing Pipe
1-1/4 x 0.215 in. x 20 ft. Threaded Schedule 80 PVC Plastic Well Casing Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 2000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 260 psi pressure rated
Specifications
- ASTM:
- ASTM D-1785
- Application:
- Residential
- Diameter - Outside:
- 1-33/50 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/4 in
- Pressure Class:
- 260#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- Wall Thickness:
- 0.215 in