1-1/4 x 1/2 in. Threaded 150# 304 SP114 Stainless Steel Reducing Coupling
1-1/4 x 1/2 in. Threaded 150# 304 SP114 Stainless Steel Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1-1/4 in x 1/2 in
- Fitting Type:
- Coupling, Reducer
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 671404101817