1-1/4 x 3/4 in. Copper Coupling
1-1/4 x 3/4 in. Copper Coupling
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 8000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Wrot copper
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1-1/4 in x 3/4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 2-1/4
- Material:
- Wrot Copper
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 439 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- UL 207
- UPC:
- 039923307521
- Weight:
- 0.184