1-1/4 x 3/4 in. HEX 300# Galvanized Malleable Iron Bushing

Part #GBHF  |  Item #10503  |  Manufacturer Part #0319907044

$10.87 EACH
(Pricing is for 1-1/4 in x 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 1/4 in

    Part #GBGB | Item #40661 | Mfr. Part #0319906848

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.58 /EACH

    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #GBGC | Item #24607 | Mfr. Part #0319906764

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.63 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #GBGD | Item #8141 | Mfr. Part #0319906681

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.66 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #GBGF | Item #43703 | Mfr. Part #0319906640

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.07 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #GBHD | Item #26742 | Mfr. Part #0319907127

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.32 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #GBHF | Item #10503 | Mfr. Part #0319907044

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.87 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #GBHG | Item #45699 | Mfr. Part #0319907002

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.87 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #GBJH | Item #30250 | Mfr. Part #0319907408

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.37 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #GBKJ | Item #1043 | Mfr. Part #0319907689

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.20 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #GBLK | Item #5989 | Mfr. Part #0319907960

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.28 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Domestic

Specifications

ASME Specifications: ASME B16.14

ASTM Specifications: ASTM A-197

Application: Fire Protection

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/4 in x 3/4 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic

Pressure Class: 300#

Product Type: Threaded Fitting

Type: GBHF