This product requires certification to purchase.

1-1/4 x 3/8 in. NPS 150# Black Malleable Iron HEX Bushing

1-1/4 x 3/8 in. NPS 150# Black Malleable Iron HEX Bushing

  • Fast #
  • Part #BBHC
  • Item #55364
  • Manufacturer Part #0318907201
5 out of 5 Customer Rating

1-1/4 x 3/8 in. NPS 150# Black Malleable Iron HEX Bushing

  • Fast #
  • Part #BBHC
  • Item #55364
  • Manufacturer Part #0318907201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 5400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • 150#
  • Domestic
  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
1-1/4
Fitting Size 2:
3/8
Fitting Sizes:
1-1/4 in x 3/8 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
UPC:
690291360633