1-1/8 in. Black Steel Hex Nut
1-1/8 in. Black Steel Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Black
- Diameter - Inside 1:
- 1-1/8 in
- Drive Type:
- Hex
- Material:
- Steel
- Product Type:
- Heavy Hex Nut
- Size:
- 1-1/8 in