1-1/8 in. Self Adhesive Edge Door Guard in Satin Nickel 5 Pack
1-1/8 in. Self Adhesive Edge Door Guard in Satin Nickel 5 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This item is used to protect the door trim from being dented or damaged by swing bar type locking hardware
- 1-5/16 inch depth x 1-1/8 inch tall x 1/2 inch wide
- Satin nickel finish
- Solid brass construction
- These edge guards include self-adhesive backings for quick and easy installs
Specifications
- ADA Compliant:
- No
- Application:
- Hardware
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 1-1/8
- Length:
- 1-5/16
- Material:
- Brass
- Package Quantity:
- 5
- Product Type:
- Guard
- UL Listed:
- No
- UPC:
- 635148069499
- Width:
- 1/2