1 200 10.5 5.6 SR Pendent Sprinkler Head White
1 200 10.5 5.6 SR Pendent Sprinkler Head White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- K-Factor:
- 5.6
- Maximum Temperature:
- 200
- Product Type:
- Standard Response, Pendant
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.