This product requires certification to purchase.

1-3/4 x 1/2 in. Zinc Hex Head Bolt

1-3/4 x 1/2 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBD134
  • Item #3511777
  • Manufacturer Part #50C175HC2Z
4.8 out of 5 Customer Rating

1-3/4 x 1/2 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBD134
  • Item #3511777
  • Manufacturer Part #50C175HC2Z
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Head Diameter
0.5
Length
1-3/4 in
Size
1/2 in-13
Thread Length
1.75
Width
1/2 in
Characteristics & Features
Material
Zinc
Screw Head
Hex Head
Warranty & Product Information
Product Type
Bolt