This product requires certification to purchase.

1-3/8 in. 13.5 Tons Metal Shackle with Pin

1-3/8 in. 13.5 Tons Metal Shackle with Pin

  • Fast #
  • Part #CCX100013I
  • Item #4246013
  • Manufacturer Part #CX10-0013-I
5 out of 5 Customer Rating

1-3/8 in. 13.5 Tons Metal Shackle with Pin

  • Fast #
  • Part #CCX100013I
  • Item #4246013
  • Manufacturer Part #CX10-0013-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Hot Dip Galvanized
Height:
9-4/25 in
Lift Capacity:
27000 lb
Material:
Metal
Tool Type:
Shackle
Weight:
13.53 lb
Width:
1-3/8 in