1-3/8 in. Plastic,Steel Roller (Pack of 2)
1-3/8 in. Plastic,Steel Roller (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Front Mount
- Offset 1/4"
- Features 7/8" nylon roller
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 7/8
- Hardware Type:
- Roller
- Length:
- 1-3/8
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Package Quantity:
- Pack of 2
- UPC:
- 635148491771