1-3/8 x 10-3/4 in. Alloy Steel Stud and Double Hex Nut
1-3/8 x 10-3/4 in. Alloy Steel Stud and Double Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193 Grade B7
- Clean Bagged:
- No
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-3/8
- Drive Type:
- Hex
- Grade:
- B7;2H
- Length:
- 10-3/4
- Material:
- Alloy Steel
- Product Type:
- Stud, Double Hex Nut