This product requires certification to purchase.

1 304 Stainless Steel 150# Tank Flange

1 304 Stainless Steel 150# Tank Flange

  • Fast #
  • Part #IS4TTFLGG
  • Item #1840163
  • Manufacturer Part #IS4TTFLGG
5 out of 5 Customer Rating

1 304 Stainless Steel 150# Tank Flange

  • Fast #
  • Part #IS4TTFLGG
  • Item #1840163
  • Manufacturer Part #IS4TTFLGG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight
Flange Type
Threaded
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
Type
IS4TTFLGG
UPC
781889115763