This product requires certification to purchase.

1 400 # WOG Male x Female Full Port BV

1 400 # WOG Male x Female Full Port BV

  • Fast #
  • Part #J100605
  • Item #2370129
  • Manufacturer Part #100-605
3.1 out of 5 Customer Rating
Brand image

1 400 # WOG Male x Female Full Port BV

  • Fast #
  • Part #J100605
  • Item #2370129
  • Manufacturer Part #100-605
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.15, ANSI B1.20.5
CSA Certified:
Yes
Maximum Temperature:
366
Pressure - High:
600
UL Listed:
Yes
UPC:
662527290854