This product requires certification to purchase.

1-5/8 x 1/2 in. Drop-In Anchor Zinc Plated Carbon Steel

1-5/8 x 1/2 in. Drop-In Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #WWD38
  • Item #7207608
  • Manufacturer Part #WD38
3.7 out of 5 Customer Rating

1-5/8 x 1/2 in. Drop-In Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #WWD38
  • Item #7207608
  • Manufacturer Part #WD38
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-633 Type III
Coating:
Zinc Plated
Diameter:
1/2 in
Length:
1-5/8 in
Material:
Carbon Steel
Product Type:
Drop-In Anchor
UL Listed:
No
Work Load Limit:
4165 lb