20 ft. Solid 1-5/8 x 13/16 14ga Green Powder Coat Strut Channel
Figure 7888 20 ft. Solid 1-5/8 x 13/16 14ga Green Powder Coat Strut Channel
Package Quantity Info:
Each: 1 Stick: 20 Bundle: 500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-5/8 x 13/16
- 14 ga
- Solid
- Green Powder Coated
- 20 ft
Documents
Specifications
- Application:
- Commercial
- Coating:
- Green Powder
- Collection:
- Figure 7888
- FM Approved:
- No
- Gauge (metal):
- 14 ga
- Height:
- 13/16 in
- Length:
- 20 ft
- Material:
- Steel
- Strut Type:
- Solid Strut
- UL Listed:
- No
- Width:
- 1-5/8 in