1-7/8 in. Tilt Window Spiral Balance Pivot Lock Shoe 2-Pack
This product has been replaced by
Manufacturer Part #H 3786
1-7/8 in. Tilt Window Spiral Balance Pivot Lock Shoe 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For 3/8" tilt window
- Pivot lock shoe for spiral balances
- Glass filled Nylon material
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-7/8
- Height:
- 3/8
- Installation Type:
- Surface Mount
- Length:
- 1-7/8
- Material:
- Plastic
- Type:
- PMP3786
- UPC:
- 635148502897