This product requires certification to purchase.

#1-8 x 4.5 in. Zinc Hex Cap Screw

#1-8 x 4.5 in. Zinc Hex Cap Screw

  • Fast #
  • Part #ZHHBGR
  • Item #466291
  • Manufacturer Part #ZHHBGR
4.7 out of 5 Customer Rating

#1-8 x 4.5 in. Zinc Hex Cap Screw

  • Fast #
  • Part #ZHHBGR
  • Item #466291
  • Manufacturer Part #ZHHBGR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc
Diameter:
1 in
Grade:
2
Length:
4-1/2 in
Product Type:
Bolt
Screw Head:
Hex Head
Size:
#1-8
Thread Length:
4.5