12 x 12 in. Economy Wash Clothes in White 1 dz
12 x 12 in. Economy Wash Clothes in White 1 dz
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% Cotton 10s Bale Packed
- These towels and wash cloths are made of 100 % Cotton, 10 single open end yarn and have a single cam border
- A perfect match for those in the industry seeking value
- Bale packed
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 12 in
- Material:
- Cotton
- Product Type:
- Wash Cloth
- Width:
- 12 in