1 gal Extraction Rinse (Case of 4)
1 gal Extraction Rinse (Case of 4)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Effective removal of hard water deposits and neutralizes residue from previous cleanings
- Makes salt residue more soluble, meaning less passes to remove winter salt, leaving no tacky residue
- Versatile formula strong enough for advanced generation carpet fibers at low dilution, yet delicate enough for wool carpets at high-dilution
- Slightly acidic product keeps extractor jets from clogging
- WoolSafe approved
Documents
Specifications
- Application:
- Carpet, Upholstery
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Product Type:
- Carpet Conditioning Rinse
- Size:
- 1 gal
- UPC:
- 807174562033