1 HITMP IPS Stainless Steel Hex Hanger W/POLY Insert
1 HITMP IPS Stainless Steel Hex Hanger W/POLY Insert
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Outside:
- 1 in
- Height:
- 1-9/16 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene
- Width:
- 2-11/16 in