This product requires certification to purchase.

1 in Brass Full Port Press Ball Valve

1 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #JJP100GLHG
  • Item #10335929
  • Manufacturer Part #100-205G-LH
5 out of 5 Customer Rating
Brand image

1 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #JJP100GLHG
  • Item #10335929
  • Manufacturer Part #100-205G-LH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
662527312518
Valve Port Opening:
Full Port
Valve Size:
1 in
Valve Type:
Ball Valve