1 in. MNPT x FNPT 90 Degree Brass Street Elbow
1 in. MNPT x FNPT 90 Degree Brass Street Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Elbow Type: Street
- 125#
- Material: brass
- Domestic
- Threaded
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B-1.20.1, ANSI B-15.15, ANSI B-16.14, ANSI B-16.18
- ASME:
- ASME B-1.20.1, ASME B-15.15, ASME B-16.14, ASME B-16.18
- ASTM:
- ASTM B-584-06A
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Street Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Schedule Class:
- SDR 40;Standard
- Temperature Range:
- -20 to 400 Deg F