1 in. NPS Stainless Steel Gap-a-Let 20 Pack

You last purchased this on
 

1 in. NPS Stainless Steel Gap-a-Let 20 Pack

This product requires certification to purchase.
You last purchased this on
 

1 in. NPS Stainless Steel Gap-a-Let 20 Pack

  • Fast #
  • Part #G1RSSGAPOLET
  • Item #7066129
  • Manufacturer Part #1RSSGAPOLET
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
NPS
End Connections:
NPS
Fits Pipe Size:
1 in
Fitting Type:
Grooveolet
Material:
Stainless Steel
Origin:
Domestic
Package Quantity:
Pack of 20