1 in. PEX Stainless Steel Crimp Ring

Part #QQSOET5X  |  Item #3157235  |  Manufacturer Part #QSOET5X

$0.77 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #QQSOET3X | Item #3157233 | Mfr. Part #QSOET3X

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.39 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #QQSOET4X | Item #3157234 | Mfr. Part #QSOET4X

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.54 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #QQSOET5X | Item #3157235 | Mfr. Part #QSOET5X

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.77 /EACH

    Added to your cart. View Cart

Product Details

  • Used to secure Zurn Pex® Fittings to Zurn Pex® XL fittings
  • Stainless Steel Crimp Ring 3/8"
  • Utilizes one tool
  • Used in hot and cold water plumbing applications

Specifications

ASTM Specifications: ASTM F-2101

Fits Pipe Size: 1 in

Height: 2/5 in

Length: 1-9/20 in

Material: Stainless Steel

Width: 1-2/5 in