1 in. Remote Reader Flat Face Gasket
1 in. Remote Reader Flat Face Gasket
Frequently Purchased Together
Product Details
Specifications
- Application:
- Waterworks
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 1 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Thickness:
- 1/8 in
- Type:
- R150FFGAG
- UL Listed:
- No