1 in. Socket Schedule 80 CPVC 45 Degree Elbow
1 in. Socket Schedule 80 CPVC 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 120-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2467, ASTM F-437, ASTM F-439, ASTM F-441
- Application:
- Potable Water
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Elbow Degree:
- 45°
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UL Listed:
- UL 94
- UPC:
- 054211181980