1 x 0.065 in. A270 304L Polished Stainless Steel Tubing

You last purchased this on
 

1 x 0.065 in. A270 304L Polished Stainless Steel Tubing

This product requires certification to purchase.
You last purchased this on
 

1 x 0.065 in. A270 304L Polished Stainless Steel Tubing

  • Fast #
  • Part #DSWT4L065A2707G
  • Item #1331138
  • Manufacturer Part #DSWT4L065A2707G
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Coating:
Polished
Color Finish Name:
Polished
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
PipeTubing Size:
1 in
Wall Thickness:
0.065 in