1 in. Sweat x FNPT 90 Degree Cast Bronze Drop Ear Elbow
This product has been replaced by
Manufacturer Part #BF6710L
1 in. Sweat x FNPT 90 Degree Cast Bronze Drop Ear Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Dezincification resistant
- End connections: Sweat X Female
- Cast copper
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- The 90-degree double elbow features solder cups
- The fitting provides a means of changing the pipelines direction 90 degrees in two directions
- ISO 9001 certified
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Sweat
- End Connection 2:
- FNPT
- End Connections:
- Sweat x FNPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Drop Ear, Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Bronze
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923354471