1 in. Threaded 150# Black Malleable Iron 90 Degree Elbow
1 in. Threaded 150# Black Malleable Iron 90 Degree Elbow
-
Pick Up: 44 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Rated at 150 lbs
- Threaded fittings used to join or change direction of nipples or threaded pipe
- Manufacturer may vary by location
- Imported
Documents
Specifications
- ANSI:
- ANSI B16.3
- ASME:
- ASME B1.201, ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Plumbing
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Straight
- ISO:
- ISO 9001:2000
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 550 Deg F
- Type:
- IB9G
- UL Listed:
- Yes
- Weight:
- 0.572 lb