1 in. x 10 ft. Plain End Schedule 40 PVC-DWV Drainage Pipe

Part #P40PG10  |  Item #451809  |  Manufacturer Part #PVC 04010 0600

$29.30 Per 10 FT

$2.93 per FOOT

29.3

(Pricing is for 1 in)
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #P40PD10 | Mfr. Part #PVC 04005 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.00 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #P40PF10 | Mfr. Part #PVC 04007 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.60 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #P40PG10 | Mfr. Part #PVC 04010 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.30 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40PJ10 | Mfr. Part #PVC 07112 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.00 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #P40PK10 | Mfr. Part #PVC 07200 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $58.30 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #P40PL10

    Call for Pricing
    Call for Pricing
    Call us for price
    $96.00 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • White pipe with red print that is used in potable water applications only
  • Intended for pressure use
  • For use where systems will not exceed 140° F
  • PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • Part of the TrueFit® system and Made in the USA

Specifications

ASTM Specifications: ASTM D 1784, ASTM D 1785

Application: DWV, Sewer, Storm Drainage

Color Finish: White

Color Finish Category: Whites

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End x Plain End

FM Approved: No

Fire Suppression System Rated: No

Grade: 1

Length: 10 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 450 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Outside Diameter: 1-63/200 in

Pipe Tubing Size: 1 in

Pipe Wall Type: Solid

Product Type: Plastic Drainage Pipe

Schedule Class: 40

Wall Thickness: 0.133 in