1 in. x Close MNPT Schedule 40 Stainless Steel Welded Nipple

You last purchased this on
 

1 in. x Close MNPT Schedule 40 Stainless Steel Welded Nipple

  • Fast #
  • Part #DS44NGCL
  • Item #53492
  • Manufacturer Part #4016-001
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1 in. x Close MNPT Schedule 40 Stainless Steel Welded Nipple

This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Manufacturer may vary by location
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312, ASTM A-733, ASTM SA-312
Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Welded, Close, Nipple
Material:
Stainless Steel
Material Type:
304, 304L
Origin:
Domestic
Schedule Class:
40