1 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded
1 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 3600-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Galvanized
- Elbow Type: Street
- Rating: 150#
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-153, ASTM A-197, ASTM B-633
- Coating:
- Galvanized
- Elbow Degree:
- 45°
- End Connection 1:
- Female Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Female Threaded x Male Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Straight, Street
- Material:
- Malleable Iron
- Maximum Temperature:
- 350
- NSF:
- NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 366 Deg F
- UL Listed:
- Yes
- UPC:
- 690291347290