This product requires certification to purchase.

1 in. 150# SS 316 Threaded 45 Elbow SP114 Stainless Steel

1 in. 150# SS 316 Threaded 45 Elbow SP114 Stainless Steel

  • Fast #
  • Part #DS6BST4SP114G
  • Item #79878
  • Manufacturer Part #DS6BST4SP114G
4 out of 5 Customer Rating

1 in. 150# SS 316 Threaded 45 Elbow SP114 Stainless Steel

  • Fast #
  • Part #DS6BST4SP114G
  • Item #79878
  • Manufacturer Part #DS6BST4SP114G
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
781889119334