This product requires certification to purchase.

1 in. 150# Standard 316L Stainless Steel Raised Face Weld Neck Flange

1 in. 150# Standard 316L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS6LRFWNFGW
  • Item #7198561
  • Manufacturer Part #IS6LRFWNFGW
4.4 out of 5 Customer Rating

1 in. 150# Standard 316L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS6LRFWNFGW
  • Item #7198561
  • Manufacturer Part #IS6LRFWNFGW
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Flanged
End Connections
Weld x Flanged
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Flange Type
Raised Face, Weld Neck
Material
Stainless Steel
Material Type
316L
Schedule Class
Standard
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No